Sprocket, # 40, OD 3.140 In, SS

TSUBAKI| Zoro #: G1895512| Mfr #: 40B18SS

$190.04 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bore Dia. (In.): 5/8
Hub Dia. (In.): 2-5/16
Item: Single Strand Sprocket
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1895512 Mfr #: 40B18SS
Material: stainless steelItem: Single Strand Sprocket
Type: Plain BoreANSI Sprocket Number: 40
Outside Dia. (In.): 3.140Pitch Dia. (In.): 2.879
Number of Teeth: 18Bore Dia. (In.): 5/8
Max. Bore (In.): 1-1/2Length through Bore (In.): 1
Hub Dia. (In.): 2-5/16Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia 3.140 In, Pitch Dia 2.879 In, Number of Teeth 18, Bore Dia 5/8 In, Max Bore 1 1/2 In, Length through Bore 1 In, Hub Dia 2 5/16 In, Stainless Steel Material

Product Reviews