20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sprocket, # 40, OD 3.300 In, SS

TSUBAKI| Zoro #: G2466021| Mfr #: 40B19SS

$221.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466021 Mfr #: 40B19SS
Type: Plain BoreItem: Single Strand Sprocket
Material: Stainless SteelIncludes: -
ANSI Sprocket Number: 40Outside Dia. (In.): 3.300
Pitch Dia. (In.): 3.038Number of Teeth: 19
Bore Dia. (In.): 5/8Max. Bore (In.): 1-3/4
Length through Bore (In.): 1Hub Dia. (In.): 2-1/2
Setscrew Location: -Set Screw Dia. (In.): -
Keyseat Size (In.): -Agency Compliance: -
Set Screw Size: -For Use With: -
Bushing Required: -Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia 3.300 In, Pitch Dia 3.038 In, Number of Teeth 19, Bore Dia 5/8 In, Max Bore 1 3/4 In, Length through Bore 1 In, Hub Dia 2 1/2 In, Stainless Steel Material
Save 15%. Sign up for Z-mail.