Sprocket, # 40, OD 5.060 In, SS

TSUBAKI| Zoro #: G0845625| Mfr #: 40B30SS

$477.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845625 Mfr #: 40B30SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: -ANSI Sprocket Number: 40
Outside Dia. (In.): 5.060Pitch Dia. (In.): 4.783
Number of Teeth: 30Bore Dia. (In.): 5/8
Max. Bore (In.): 2-1/4Length through Bore (In.): 1
Hub Dia. (In.): 3Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia 5.060 In, Pitch Dia 4.783 In, Number of Teeth 30, Bore Dia 5/8 In, Max Bore 2-1/4 In, Length through Bore 1 In, Hub Dia 3 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.