LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, # 40, OD 6.660 In, SS

TSUBAKI| Zoro #: G2041916| Mfr #: 40B40SS

$556.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041916 Mfr #: 40B40SS
Item: Single Strand SprocketType: Plain Bore
Material: stainless steelANSI Sprocket Number: 40
Outside Dia. (In.): 6.660Pitch Dia. (In.): 6.373
Number of Teeth: 40Bore Dia. (In.): 5/8
Max. Bore (In.): 2-3/8Length through Bore (In.): 1
Hub Dia. (In.): 3Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia 6.660 In, Pitch Dia 6.373 In, Number of Teeth 40, Bore Dia 3/4 In, Max Bore 2-3/8 In, Length through Bore 1 In, Hub Dia 3 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.