20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, 4.100 OD, #40

TSUBAKI| Zoro #: G2123685| Mfr #: 40B24F-1

$30.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123685 Mfr #: 40B24F-1
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 3.831
Number of Teeth: 24Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 4.100
For Use With: -Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Bore Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.100 Inches, Pitch Diameter 3.831 Inches, Number of Teeth 24, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.