Sprocket, 4.120 OD, #50

TSUBAKI| Zoro #: G1986144| Mfr #: 50B19F-1

$33.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986144 Mfr #: 50B19F-1
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1Set Screw Dia. (In.): 5/16
ANSI Sprocket Number: 50Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 1/4 x 1/8Outside Dia. (In.): 4.120
Pitch Dia. (In.): 3.798Number of Teeth: 19
Country of Origin (subject to change): China

Description

Sprocket, OD 4.120 Inches, Pitch Diameter 3.798 Inches, Number of Teeth 19, ANSI #50, Steel, 5/8 Inch Pitch for 1 Inch Bore Size

Reviews