SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Sprocket, 4.260 OD, #40

TSUBAKI| Zoro #: G1469763| Mfr #: 40B25F-1

$40.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469763 Mfr #: 40B25F-1
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 3.989
Number of Teeth: 25Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 4.260
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
For Use With: -Bore Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.260 Inches, Pitch Diameter 3.989 Inches, Number of Teeth 25, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size

Product Reviews