Sprocket, 4.320 OD, #50

TSUBAKI| Zoro #: G0375593| Mfr #: 50B20F-1 1/4

$58.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0375593 Mfr #: 50B20F-1 1/4
Item: Single Strand SprocketIncludes: Standard Keyway and 2 Set Screws
ANSI Sprocket Number: 50Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 3.995
Outside Dia. (In.): 4.320Number of Teeth: 20
Bore Dia. (In.): 1-1/4Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.320 Inches, Pitch Diameter 3.995 Inches, Number of Teeth 20, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/4 Inches Bore Size
Save 15%. Sign up for Z-mail.