Sprocket, 4.418 OD, #40

TSUBAKI| Zoro #: G1082103| Mfr #: 40B26F-3/4

$43.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082103 Mfr #: 40B26F-3/4
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 4.148
Number of Teeth: 26Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Outside Dia. (In.): 4.420
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.418 Inches, Pitch Diameter 4.148 Inches, Number of Teeth 26, ANSI #40, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.