20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, 4.420 OD, #40

TSUBAKI| Zoro #: G0347331| Mfr #: 40B26F-1

$43.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347331 Mfr #: 40B26F-1
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 4.148
Number of Teeth: 26Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Outside Dia. (In.): 4.420
Keyseat Size (In.): 1/4 x 1/8Bore Dia. (In.): 1
Set Screw Dia. (In.): 5/16Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.420 Inches, Pitch Diameter 4.148 Inches, Number of Teeth 26, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.