Sprocket, 4.700 OD, #60

TSUBAKI| Zoro #: G2421343| Mfr #: 60B18F-1

$38.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421343 Mfr #: 60B18F-1
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 60
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 4.319Outside Dia. (In.): 4.700
Number of Teeth: 18Bore Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.700 Inches, Pitch Diameter 4.319 Inches, Number of Teeth 18, ANSI #60, Steel, 3/4 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.