Sprocket, 4.720 OD, #50

TSUBAKI| Zoro #: G1928963| Mfr #: 50B22F-1

$72.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928963 Mfr #: 50B22F-1
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 50
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 4.392Outside Dia. (In.): 4.720
Number of Teeth: 22Bore Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.720 Inches, Pitch Diameter 4.392 Inches, Number of Teeth 22, ANSI #50, Steel, 5/8 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.