Sprocket, 4.740 OD, #40

TSUBAKI| Zoro #: G2351666| Mfr #: 40B28F-1

$47.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351666 Mfr #: 40B28F-1
Item: Single Strand SprocketOutside Dia. (In.): 4.740
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayIncludes: Standard Keyway and 2 Set Screws
ANSI Sprocket Number: 40Type: Fixed Bore
Number of Teeth: 28Pitch Dia. (In.): 4.465
For Use With: -Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Bore Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.740 Inches, Pitch Diameter 4.465 Inches, Number of Teeth 28, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size
Save 15%. Sign up for Z-mail.