Sprocket, 4.740 OD, #40

TSUBAKI| Zoro #: G0454361| Mfr #: 40B28F-3/4

$75.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0454361 Mfr #: 40B28F-3/4
Type: Fixed BoreIncludes: Standard Keyway and 2 Set Screws
Outside Dia. (In.): 4.740Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 40Pitch Dia. (In.): 4.465
Item: Single Strand SprocketNumber of Teeth: 28
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.740 Inches, Pitch Diameter 4.465 Inches, Number of Teeth 28, ANSI #40, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.