LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, 4.740 OD, #40

TSUBAKI| Zoro #: G0526197| Mfr #: 40B28F-5/8

$77.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526197 Mfr #: 40B28F-5/8
Includes: Standard Keyway and 2 Set ScrewsSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Type: Fixed BoreANSI Sprocket Number: 40
Number of Teeth: 28Outside Dia. (In.): 4.740
Item: Single Strand SprocketPitch Dia. (In.): 4.465
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.740 Inches, Pitch Diameter 4.465 Inches, Number of Teeth 28, ANSI #40, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.