Sprocket, 4.920 OD, #50

TSUBAKI| Zoro #: G1581282| Mfr #: 50B23F-1 1/4

$84.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581282 Mfr #: 50B23F-1 1/4
Includes: Standard Keyway and 2 Set ScrewsType: Fixed Bore
Item: Single Strand SprocketANSI Sprocket Number: 50
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 4.590
Outside Dia. (In.): 4.920Number of Teeth: 23
Bore Dia. (In.): 1-1/4Country of Origin (subject to change): China

Product Description

Sprocket, OD 4.920 Inches, Pitch Diameter 4.590 Inches, Number of Teeth 23, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/4 Inches Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.