Sprocket, # 50, OD 2.300 In, SS

TSUBAKI| Zoro #: G2449727| Mfr #: 50B10SS

$189.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449727 Mfr #: 50B10SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: Recessed Groove In Hub For Chain ClearanceANSI Sprocket Number: 50
Outside Dia. (In.): 2.300Pitch Dia. (In.): 2.023
Number of Teeth: 10Bore Dia. (In.): 5/8
Max. Bore (In.): 7/8Length through Bore (In.): 1
Hub Dia. (In.): 1-9/16Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia 2.300 In, Pitch Dia 2.023 In, Number of Teeth 10, Bore Dia 5/8 In, Max Bore 7/8 In, Length through Bore 1 In, Hub Dia 1 9/16 In, Stainless Steel Material, Includes Recessed Groove In Hub For Chain Clearance

Product Reviews

Save 15%. Sign up for Z-mail.