Sprocket, # 50, OD 2.710 In, SS

TSUBAKI| Zoro #: G1267481| Mfr #: 50B12SS

$203.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267481 Mfr #: 50B12SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: Recessed Groove In Hub For Chain ClearanceANSI Sprocket Number: 50
Outside Dia. (In.): 2.710Pitch Dia. (In.): 2.415
Number of Teeth: 12Bore Dia. (In.): 5/8
Max. Bore (In.): 1-1/4Length through Bore (In.): 1
Hub Dia. (In.): 1-63/64Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia 2.710 In, Pitch Dia 2.415 In, Number of Teeth 12, Bore Dia 5/8 In, Max Bore 1 1/4 In, Length through Bore 1 In, Hub Dia 1 63/64 In, Stainless Steel Material, Includes Recessed Groove In Hub For Chain Clearance

Product Reviews

Save 15%. Sign up for Z-mail.