Sprocket, # 50, OD 3.720 In, SS

TSUBAKI| Zoro #: G1313952| Mfr #: 50B17SS

$266.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313952 Mfr #: 50B17SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: -ANSI Sprocket Number: 50
Outside Dia. (In.): 3.720Pitch Dia. (In.): 3.401
Number of Teeth: 17Bore Dia. (In.): 5/8
Max. Bore (In.): 1-7/8Length through Bore (In.): 1
Hub Dia. (In.): 2-11/16Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia 3.720 In, Pitch Dia 3.401 In, Number of Teeth 17, Bore Dia 5/8 In, Max Bore 1 7/8 In, Length through Bore 1 In, Hub Dia 2 11/16 In, Stainless Steel Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.