Sprocket, # 50, OD 4.520 In, SS

TSUBAKI| Zoro #: G2181593| Mfr #: 50B21SS

$379.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181593 Mfr #: 50B21SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: -ANSI Sprocket Number: 50
Outside Dia. (In.): 4.520Pitch Dia. (In.): 4.194
Number of Teeth: 21Bore Dia. (In.): 3/4
Max. Bore (In.): 2Length through Bore (In.): 1
Hub Dia. (In.): 3Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia 4.520 In, Pitch Dia 4.194 In, Number of Teeth 21, Bore Dia 3/4 In, Max Bore 2 In, Length through Bore 1 In, Hub Dia 3 In, Stainless Steel Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.