Sprocket, # 50, OD 5.120 In, SS

TSUBAKI| Zoro #: G0382855| Mfr #: 50B24SS

$508.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0382855 Mfr #: 50B24SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: -ANSI Sprocket Number: 50
Outside Dia. (In.): 5.120Pitch Dia. (In.): 4.788
Number of Teeth: 24Bore Dia. (In.): 3/4
Max. Bore (In.): 2Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia 5.120 In, Pitch Dia 4.788 In, Number of Teeth 24, Bore Dia 3/4 In, Max Bore 2 In, Length through Bore 1 1/4 In, Hub Dia 3 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.