Sprocket, 5.060 OD, #40

TSUBAKI| Zoro #: G1912872| Mfr #: 40B30F-5/8

$88.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912872 Mfr #: 40B30F-5/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 4.783
Number of Teeth: 30Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 5.060
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
For Use With: -Bore Dia. (In.): 5/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 5.060 Inches, Pitch Diameter 4.783 Inches, Number of Teeth 30, ANSI #40, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.