20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sprocket, 5.120 OD, #50

TSUBAKI| Zoro #: G1993467| Mfr #: 50B24F-1 1/4

$92.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993467 Mfr #: 50B24F-1 1/4
Item: Single Strand SprocketType: Fixed Bore
Includes: Standard Keyway and 2 Set ScrewsANSI Sprocket Number: 50
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayNumber of Teeth: 24
Bore Dia. (In.): 1-1/4For Use With: -
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 4.788Outside Dia. (In.): 5.120
Country of Origin (subject to change): China

Product Description

Sprocket, OD 5.120 Inches, Pitch Diameter 4.788 Inches, Number of Teeth 24, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/4 Inches Bore Size
Save 15%. Sign up for Z-mail.