20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sprocket, 5.523 OD, #50

TSUBAKI| Zoro #: G1664661| Mfr #: 50B26F-1

$33.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664661 Mfr #: 50B26F-1
Includes: Standard Keyway and 2 Set ScrewsType: Fixed Bore
Item: Single Strand SprocketANSI Sprocket Number: 50
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayOutside Dia. (In.): 5.520
Number of Teeth: 26Bore Dia. (In.): 1
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 5.185Country of Origin (subject to change): China

Product Description

Sprocket, OD 5.523 Inches, Pitch Diameter 5.185 Inches, Number of Teeth 26, ANSI #50, Steel, 5/8 Inch Pitch for 1 Inch Bore Size
Save 15%. Sign up for Z-mail.