LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, 5.860 OD, #40

TSUBAKI| Zoro #: G0380816| Mfr #: 40B35F-1

$73.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0380816 Mfr #: 40B35F-1
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
Number of Teeth: 35Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 40Outside Dia. (In.): 5.860
Keyseat Size (In.): 1/4 x 1/8Set Screw Dia. (In.): 5/16
Bore Dia. (In.): 1Pitch Dia. (In.): 5.578
Type: Fixed BoreCountry of Origin (subject to change): China

Product Description

Sprocket, OD 5.860 Inches, Pitch Diameter 5.578 Inches, Number of Teeth 35, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.