Sprocket, 5.907 OD, #60

TSUBAKI| Zoro #: G0814161| Mfr #: 60B23F-1 1/4

$91.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814161 Mfr #: 60B23F-1 1/4
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 60
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 5.508Outside Dia. (In.): 5.910
Number of Teeth: 23Bore Dia. (In.): 1-1/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 5.907 Inches, Pitch Diameter 5.508 Inches, Number of Teeth 23, ANSI #60, Steel, 3/4 Inch Pitch for 1 1/4 Inches Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.