Sprocket, 5.907 OD, #60

TSUBAKI| Zoro #: G0465805| Mfr #: 60B23F-1

$45.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465805 Mfr #: 60B23F-1
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1Set Screw Dia. (In.): 5/16
ANSI Sprocket Number: 60Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 1/4 x 1/8Outside Dia. (In.): 5.910
Pitch Dia. (In.): 5.508Number of Teeth: 23
Country of Origin (subject to change): China

Description

Sprocket, OD 5.907 Inches, Pitch Diameter 5.508 Inches, Number of Teeth 23, ANSI #60, Steel, 3/4 Inch Pitch for 1 Inch Bore Size

Reviews