Sprocket, # 60, OD 3.250 In, SS

TSUBAKI| Zoro #: G0715967| Mfr #: 60B12SS

$155.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715967 Mfr #: 60B12SS
Includes: Recessed Groove In Hub For Chain ClearanceMax. Bore (In.): 1-3/8
Outside Dia. (In.): 3.250Number of Teeth: 12
Material: stainless steelBore Dia. (In.): 3/4
ANSI Sprocket Number: 60Hub Dia. (In.): 2-3/8
Length through Bore (In.): 1-1/4Item: Single Strand Sprocket
Type: Plain BorePitch Dia. (In.): 2.898
Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia 3.250 In, Pitch Dia 2.898 In, Number of Teeth 12, Bore Dia 3/4 In, Max Bore 1 3/8 In, Length through Bore 1 1/4 In, Hub Dia 2 3/8 In, Stainless Steel Material, Includes Recessed Groove In Hub For Chain Clearance

Product Reviews

Save 15%. Sign up for Z-mail.