JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sprocket, # 60, OD 4.460 In, SS

TSUBAKI| Zoro #: G0370185| Mfr #: 60B17SS

$353.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370185 Mfr #: 60B17SS
Item: Single Strand SprocketType: Plain Bore
Material: stainless steelANSI Sprocket Number: 60
Outside Dia. (In.): 4.460Pitch Dia. (In.): 4.082
Number of Teeth: 17Bore Dia. (In.): 3/4
Max. Bore (In.): 2-1/4Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3-1/4Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia 4.460 In, Pitch Dia 4.082 In, Number of Teeth 17, Bore Dia 3/4 In, Max Bore 2 1/4 In, Length through Bore 1 1/4 In, Hub Dia 3 1/4 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.