Sprocket, # 60, OD 4.700 In, SS

TSUBAKI| Zoro #: G1254032| Mfr #: 60B18SS

$416.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254032 Mfr #: 60B18SS
Material: stainless steelType: Plain Bore
Item: Single Strand SprocketANSI Sprocket Number: 60
Outside Dia. (In.): 4.700Pitch Dia. (In.): 4.319
Number of Teeth: 18Bore Dia. (In.): 3/4
Max. Bore (In.): 2-3/4Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia 4.700 In, Pitch Dia 4.319 In, Number of Teeth 18, Bore Dia 3/4 In, Max Bore 2-3/4 In, Length through Bore 1 1/4 In, Hub Dia 3 In, Stainless Steel Material
Save 15%. Sign up for Z-mail.