Sprocket, # 60, OD 5.670 In, SS

TSUBAKI| Zoro #: G0783456| Mfr #: 60B22SS

$527.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783456 Mfr #: 60B22SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: -ANSI Sprocket Number: 60
Outside Dia. (In.): 5.670Pitch Dia. (In.): 5.270
Number of Teeth: 22Bore Dia. (In.): 3/4
Max. Bore (In.): 2-3/4Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia 5.670 In, Pitch Dia 5.270 In, Number of Teeth 22, Bore Dia 3/4 In, Max Bore 2-3/4 In, Length through Bore 1 1/4 In, Hub Dia 3 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.