JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sprocket, # 60, OD 5.910 In, SS

TSUBAKI| Zoro #: G1799472| Mfr #: 60B23SS

$577.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1799472 Mfr #: 60B23SS
Item: Single Strand SprocketType: Plain Bore
Material: stainless steelANSI Sprocket Number: 60
Outside Dia. (In.): 5.910Pitch Dia. (In.): 5.508
Number of Teeth: 23Bore Dia. (In.): 3/4
Max. Bore (In.): 2-3/4Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 60, Outside Dia 5.910 In, Pitch Dia 5.508 In, Number of Teeth 23, Bore Dia 3/4 In, Max Bore 2-3/4 In, Length through Bore 1 1/4 In, Hub Dia 3 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.