Sprocket, 6.147 OD, #60

TSUBAKI| Zoro #: G1550464| Mfr #: 60B24F-1 1/2

$75.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1550464 Mfr #: 60B24F-1 1/2
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 60Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayOutside Dia. (In.): 6.150
Number of Teeth: 24Bore Dia. (In.): 1-1/2
For Use With: -Set Screw Dia. (In.): 3/8
Keyseat Size (In.): 3/8 x 3/16Pitch Dia. (In.): 5.746
Country of Origin (subject to change): China

Product Description

Sprocket, OD 6.147 Inches, Pitch Diameter 5.746 Inches, Number of Teeth 24, ANSI #60, Steel, 3/4 Inch Pitch for 1 1/2 Inches Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.