JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sprocket, 6.147 OD, #60

TSUBAKI| Zoro #: G1742343| Mfr #: 60B24F-1

$48.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1742343 Mfr #: 60B24F-1
Item: Single Strand SprocketType: Fixed Bore
ANSI Sprocket Number: 60Includes: Standard Keyway and 2 Set Screws
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayPitch Dia. (In.): 5.746
Outside Dia. (In.): 6.150Number of Teeth: 24
Bore Dia. (In.): 1Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 6.147 Inches, Pitch Diameter 5.746 Inches, Number of Teeth 24, ANSI #60, Steel, 3/4 Inch Pitch for 1 Inches Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.