Sprocket, 6.321 OD, #50

TSUBAKI| Zoro #: G2131796| Mfr #: 50B30F-1 1/4

$107.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131796 Mfr #: 50B30F-1 1/4
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 50
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 5.979Outside Dia. (In.): 6.320
Number of Teeth: 30Bore Dia. (In.): 1-1/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 6.321 Inches, Pitch Diameter 5.979 Inches, Number of Teeth 30, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/4 Inches Bore Size

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.