Sprocket, 6.321 OD, #50

TSUBAKI| Zoro #: G0587431| Mfr #: 50B30F-1

$56.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0587431 Mfr #: 50B30F-1
Item: Single Strand SprocketType: Fixed Bore
Includes: Standard Keyway and 2 Set ScrewsANSI Sprocket Number: 50
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayOutside Dia. (In.): 6.320
Number of Teeth: 30Bore Dia. (In.): 1
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 5.979Country of Origin (subject to change): China

Product Description

Sprocket, OD 6.321 Inches, Pitch Diameter 5.979 Inches, Number of Teeth 30, ANSI #50, Steel, 5/8 Inch Pitch for 1 Inch Bore Size

Product Reviews