JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sprocket, Plain, #25, OD 0.837 In

TSUBAKI| Zoro #: G1420106| Mfr #: 25B9

$10.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420106 Mfr #: 25B9
Type: Plain BoreMaterial: Carbon Steel
ANSI Sprocket Number: 25Item: Sprocket
Length through Bore (In.): 1/2Hub Dia. (In.): 7/16
Bore Dia. (In.): 1/4Pitch Dia. (In.): 0.731
Outside Dia. (In.): 0.837Number of Teeth: 9
Max. Bore (In.): 1/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 0.837 In., Pitch Dia. 0.731 In., Number of Teeth 9, Bore Dia. 1/4 In., Max. Bore 1/4 In., Length through Bore 1/2 In., Hub Dia. 7/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.