Sprocket, Plain, #25, OD 0.919 In

TSUBAKI| Zoro #: G2469476| Mfr #: 25B10

$14.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bore Dia. (In.): 1/4
Hub Dia. (In.): 1/2
Item: Sprocket
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2469476 Mfr #: 25B10
Type: Plain BoreMaterial: carbon steel
ANSI Sprocket Number: 25Item: Sprocket
Max. Bore (In.): 1/4Length through Bore (In.): 1/2
Hub Dia. (In.): 1/2Bore Dia. (In.): 1/4
Pitch Dia. (In.): 0.809Outside Dia. (In.): 0.919
Number of Teeth: 10Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 0.919 In., Pitch Dia. 0.809 In., Number of Teeth 10, Bore Dia. 1/4 In., Max. Bore 1/4 In., Length through Bore 1/2 In., Hub Dia. 1/2 In., Carbon Steel Material

Product Reviews