Sprocket, Plain, #25, OD 1.002 In

TSUBAKI| Zoro #: G0631075| Mfr #: 25B11

$9.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631075 Mfr #: 25B11
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Hub Dia. (In.): 9/16Bore Dia. (In.): 1/4
Pitch Dia. (In.): 0.870Outside Dia. (In.): 1.002
Number of Teeth: 11Max. Bore (In.): 5/16
Length through Bore (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 1.002 In., Pitch Dia. 0.870 In., Number of Teeth 11, Bore Dia. 1/4 In., Max. Bore 5/16 In., Length through Bore 1/2 In., Hub Dia. 9/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.