Sprocket, Plain, #25, OD 1.167 In

TSUBAKI| Zoro #: G0291216| Mfr #: 25B13

$11.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291216 Mfr #: 25B13
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Hub Dia. (In.): 23/32Bore Dia. (In.): 1/4
Pitch Dia. (In.): 1.045Outside Dia. (In.): 1.167
Number of Teeth: 13Max. Bore (In.): 7/16
Length through Bore (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 1.167 In., Pitch Dia. 1.045 In., Number of Teeth 13, Bore Dia. 1/4 In., Max. Bore 7/16 In., Length through Bore 1/2 In., Hub Dia. 23/32 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.