Sprocket, Plain, #25, OD 1.326 In

TSUBAKI| Zoro #: G2216173| Mfr #: 25B15

$11.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216173 Mfr #: 25B15
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Number of Teeth: 15Max. Bore (In.): 9/16
Length through Bore (In.): 1/2Hub Dia. (In.): 7/8
Bore Dia. (In.): 1/4Pitch Dia. (In.): 1.203
Outside Dia. (In.): 1.326Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 1.326 In., Pitch Dia. 1.203 In., Number of Teeth 15, Bore Dia. 1/4 In., Max. Bore 9/16 In., Length through Bore 1/2 In., Hub Dia. 7/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.