Sprocket, Plain, #25, OD 1.487 In

TSUBAKI| Zoro #: G1721587| Mfr #: 25B17

$15.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721587 Mfr #: 25B17
Type: Plain BoreANSI Sprocket Number: 25
Item: SprocketMaterial: carbon steel
Max. Bore (In.): 5/8Length through Bore (In.): 1/2
Hub Dia. (In.): 1-1/32Bore Dia. (In.): 1/4
Pitch Dia. (In.): 1.361Outside Dia. (In.): 1.487
Number of Teeth: 17Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 1.487 In., Pitch Dia. 1.361 In., Number of Teeth 17, Bore Dia. 1/4 In., Max. Bore 5/8 In., Length through Bore 1/2 In., Hub Dia. 1-1/32 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.