20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, Plain, #25, OD 1.568 In

TSUBAKI| Zoro #: G0852415| Mfr #: 25B18

$15.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852415 Mfr #: 25B18
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Number of Teeth: 18Max. Bore (In.): 3/4
Length through Bore (In.): 1/2Hub Dia. (In.): 1-1/8
Bore Dia. (In.): 1/4Pitch Dia. (In.): 1.440
Outside Dia. (In.): 1.568Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 1.568 In., Pitch Dia. 1.440 In., Number of Teeth 18, Bore Dia. 1/4 In., Max. Bore 3/4 In., Length through Bore 1/2 In., Hub Dia. 1-1/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.