Sprocket, Plain, #25, OD 1.648 In

TSUBAKI| Zoro #: G2124832| Mfr #: 25B19

$11.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 1.648
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124832 Mfr #: 25B19
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 1.648Bore Dia. (In.): 1/4
Max. Bore (In.): 13/16Pitch Dia. (In.): 1.519
Hub Dia. (In.): 1-7/32Length through Bore (In.): 1/2
Number of Teeth: 19Type: Plain Bore
ANSI Sprocket Number: 25Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 1.648 In., Pitch Dia. 1.519 In., Number of Teeth 19, Bore Dia. 1/4 In., Max. Bore 13/16 In., Length through Bore 1/2 In., Hub Dia. 1-7/32 In., Carbon Steel Material

Reviews