Sprocket, Plain, #25, OD 1.729 In

TSUBAKI| Zoro #: G1275757| Mfr #: 25B20

$12.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275757 Mfr #: 25B20
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Number of Teeth: 20Max. Bore (In.): 7/8
Length through Bore (In.): 5/8Hub Dia. (In.): 1-9/32
Bore Dia. (In.): 1/4Pitch Dia. (In.): 1.598
Outside Dia. (In.): 1.729Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 1.729 In., Pitch Dia. 1.598 In., Number of Teeth 20, Bore Dia. 1/4 In., Max. Bore 7/8 In., Length through Bore 5/8 In., Hub Dia. 1-9/32 In., Carbon Steel Material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.