Sprocket, Plain, #25, OD 1.969 In

TSUBAKI| Zoro #: G0707165| Mfr #: 25B23

$15.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707165 Mfr #: 25B23
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Hub Dia. (In.): 1-1/2Bore Dia. (In.): 1/4
Pitch Dia. (In.): 1.836Outside Dia. (In.): 1.969
Number of Teeth: 23Max. Bore (In.): 1
Length through Bore (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 1.969 In., Pitch Dia. 1.836 In., Number of Teeth 23, Bore Dia. 1/4 In., Max. Bore 1 In., Length through Bore 5/8 In., Hub Dia. 1-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.