Sprocket, Plain, #25, OD 2.049 In

TSUBAKI| Zoro #: G0477391| Mfr #: 25B24

$14.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477391 Mfr #: 25B24
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Pitch Dia. (In.): 1.915Outside Dia. (In.): 2.049
Number of Teeth: 24Max. Bore (In.): 1
Length through Bore (In.): 5/8Hub Dia. (In.): 1-1/2
Bore Dia. (In.): 3/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 2.049 In., Pitch Dia. 1.915 In., Number of Teeth 24, Bore Dia. 3/8 In., Max. Bore 1 In., Length through Bore 5/8 In., Hub Dia. 1-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.