Sprocket, Plain, #25, OD 2.209 In

TSUBAKI| Zoro #: G0332211| Mfr #: 25B26

$15.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332211 Mfr #: 25B26
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Hub Dia. (In.): 1-1/2Bore Dia. (In.): 3/8
Pitch Dia. (In.): 2.074Outside Dia. (In.): 2.209
Number of Teeth: 26Max. Bore (In.): 1
Length through Bore (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 2.209 In., Pitch Dia. 2.074 In., Number of Teeth 26, Bore Dia. 3/8 In., Max. Bore 1 In., Length through Bore 5/8 In., Hub Dia. 1-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.