Sprocket, Plain, #25, OD 3.327 In

TSUBAKI| Zoro #: G0476935| Mfr #: 25B40

$24.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476935 Mfr #: 25B40
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 25
Hub Dia. (In.): 2Bore Dia. (In.): 3/8
Pitch Dia. (In.): 3.187Outside Dia. (In.): 3.327
Number of Teeth: 40Max. Bore (In.): 1-3/8
Length through Bore (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 25, Outside Dia. 3.327 In., Pitch Dia. 3.186 In., Number of Teeth 40, Bore Dia. 1/2 In., Max. Bore 1-3/8 In., Length through Bore 3/4 In., Hub Dia. 2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.