20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, Plain, #35, OD 1.130 In

TSUBAKI| Zoro #: G1194602| Mfr #: 35B8

$9.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1194602 Mfr #: 35B8
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Number of Teeth: 8Max. Bore (In.): 3/8
Length through Bore (In.): 3/4Hub Dia. (In.): 3/4
Bore Dia. (In.): 3/8Pitch Dia. (In.): 0.980
Outside Dia. (In.): 1.130Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 1.130 In., Pitch Dia. 0.980 In., Number of Teeth 8, Bore Dia. 3/8 In., Max. Bore 3/8 In., Length through Bore 3/4 In., Hub Dia. 3/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.